Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Fluorescent (50)
Remove
Bayco® Cordless UV Fluorescent Work Light UVR-9000, UV Safety Glasses, 7.2V
Remove

      Items
Bayco® Cordless UV Fluorescent Work Light UVR-9000, UV Safety Glasses, 7.2V Bayco® Cordless UV Fluorescent Work Light UVR-9000, UV Safety Glasses, 7.2V


Bayco® Cordless UV Fluorescent Work Light UVR-9000, UV Safety Glasses, 7.2V
Bayco® Cordless UV Fluorescent Work Light UVR-9000, UV Safety Glasses, 7.2V
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790547
Price: $55.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bayco® Cordless UV Fluorescent Work Light UVR-9000, UV Safety Glasses, 7.2V

Features:
  • Over 2 Hours Continuous Cordless Runtime
  • Powerful NiMH Battery Charges In Less Than Two Hours
  • Cool Running 13w UV Bulb (Included)
  • For use with leak detection dyes
  • Rugged Ergonomic UV Light
  • Impact Resistant & Flame Retardant Polypropylene Handle
  • Safety Goggles Included
Product Specifications
DESCRIPTION Rechargeable Cordless Ultraviolet Detection & UV Safety Glasses
BRAND Bayco®
MANUFACTURERS PART NUMBER UVR-9000
PACKAGE QUANTITY 1
WATTS 13
CORD LENGTH FEET --
VOLTAGE 12/120
CORD GAUGE --
DEPTH INCHES 17.75
WEIGHT LBS 5.5
COLOR Yellow
WIDTH INCHES 5.5
LENGTH INCHES 17.75
HEIGHT INCHES 4.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Utility Cart Light Fluorescent - 2 Lamp

Portable Utility Cart Light Fluorescent - 2 Lamp

FREE Shipping
From $296.95
More Info
Add to Cart
Bayco® Cordless UV Fluorescent Work Light UVR-9014, Molded Case, 14.4V

Bayco® Cordless UV Fluorescent Work Light UVR-9014, Molded Case, 14.4V

From $92.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)