Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Rough Duty Fluorescent Work/Spot Light & Tool Tap Sl-935, 25'L Cord, Blk - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Bayco® Rough Duty Fluorescent Work/Spot Light & Tool Tap Sl-935, 25'L Cord, Blk - Pkg Qty 6

Item #: WBB790495

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.75 each

Sold in packages of 6

Price: $148.50
Product Information
Product Q&A
Bayco® Rough Duty Fluorescent Work/Spot Light & Tool Tap SL-935, 25'L Cord, BLK

Features:
  • Cool Running 13w 10,000 Hour Rated Bulb (Included)
  • Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination
  • Polarized Plug With 12amp Grounded Receptacle
  • Rocker On/Off Switch
  • Ergonomic Design w/90 Degree Cord Swivel Cord For Hands Free Stand Up Use
  • Clear Polycarbonate Top For Spot-Lighting
  • Clear Chemical & UV Resistant Lamp Protector
  • Convenient & Versatile Nylon Tipped Double Hang Hook

Product Specifications

    • DESCRIPTIONRough Duty Fluorescent Work Light W/Spot Light & Tool Tap
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS13
    • AMPS12
    • VOLTAGE120
    • CORD GAUGE16/3
    • CORD JACKETSJT
    • COLORBlack
    • MANUFACTURER PART NUMBERSL-935
    • LENGTH INCHES13.75
    • CORD LENGTH FEET25
    • DEPTH INCHES13.75
    • WIDTH INCHES3.75
    • HEIGHT INCHES6.5
    • WEIGHT LBS3.75
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.