Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Emergency Light With Battery Clips Sl-412, 20'L Cord, 18/2 Ga, Black/Yellow - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bayco® Emergency Light With Battery Clips Sl-412, 20'L Cord, 18/2 Ga, Black/Yellow - Pkg Qty 6

Item #: WBB790489

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 6

Price: $45.00
Product Information
Product Q&A
Bayco® Emergency Light With Battery Clips SL-412, 20'L Cord, 18/2 GA, Black/Yellow

Features:
  • Plastic Lamp Guard w/Swivel Hang Hook
  • 50w "Rough Service" Incandescent Bulb (Included)
  • Alligator Clips
  • Durable Push On/Off Switch
  • Flame Retardant Polypropylene Handle
  • Thermoplastic Cord Insulation

Product Specifications

    • DESCRIPTIONEmergency Light With Battery Clips
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS50
    • LENGTH INCHES12
    • WIDTH INCHES4.75
    • HEIGHT INCHES4.25
    • WEIGHT LBS4.75
    • DEPTH INCHES12
    • CORD LENGTH FEET20
    • MANUFACTURER PART NUMBERSL-412
    • COLORBlack/Yellow
    • CORD JACKETSPT2
    • VOLTAGE12
    • CORD GAUGE18/2

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.