Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Work Lights-LED (12)
Remove
Portable Utility LED Light Cart - 2 Lamp
Remove

      Items
Portable Utility LED Light Cart - 2 Lamp Portable Utility LED Light Cart - 2 Lamp


Portable Utility LED Light Cart - 2 Lamp
Email This Page Printer Friendly Version
Portable Utility LED Light Cart - 2 Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB231236
FREE Shipping within the contiguous US
Price: $525.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 2 Lamp Portable Utility LED Light is ideal for providing energy-efficient work lighting for a variety of applications. LED 12-watt bulbs use 2-1/2% of the energy of a standard 500 watt quartz halogen bulb. Bulb life is rated at 50,000 hours. Light stands are portable for easy transportation. ETL approved. 1 Year Limited Warranty. Cart Base features 16 gauge tubular steel post with 10" diameter solid rubber wheels.

Product Specifications
MANUFACTURERS PART NUMBER C-LED-2
COLOR FINISH Yellow/Black
BULB TYPE LED
AVG. LIFE HOURS 50000
BASE TYPE Cart
PACKAGE QUANTITY 1
VOLTS 120
WATTS 24
WIDTH INCHES 21
LENGTH INCHES 42
CORD LENGTH FEET 15
BULB Included
WIRE GUARD Included
HEIGHT INCHES 10
LIGHT QUANTITY 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 125 Octagon Box 4", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 125 Octagon Box 4", 1-1/2" Deep, 1/2" Side Knockouts

From $0.93
select
Qty: Add to Cart
TPI 21-TLP-A 21" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

TPI 21-TLP-A 21" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

From $146.95
select
Qty: Add to Cart
Portable Utility Pedestal Light Fluorescent - 2 Lamp

Portable Utility Pedestal Light Fluorescent - 2 Lamp

FREE Shipping
From $256.95
select
Qty: Add to Cart
Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

From $54.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)