Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Work Lights-LED (12)
Remove
Portable Utility LED Light Pedestal - 2 Lamp
Remove

      Items
Portable Utility LED Light Pedestal - 2 Lamp Portable Utility LED Light Pedestal - 2 Lamp


Portable Utility LED Light Pedestal - 2 Lamp
Email This Page Printer Friendly Version
Portable Utility LED Light Pedestal - 2 Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB231241
FREE Shipping within the contiguous US
Price: $484.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 2 Lamp Portable Utility LED Light is ideal for providing energy-efficient work lighting for a variety of applications. LED 12-watt bulbs use 2-1/2% of the energy of a standard 500 watt quartz halogen bulb. Bulb life is rated at 50,000 hours. Light stands are portable for easy transportation. ETL approved. 1 Year Limited Warranty. Pedestal Base features 16 gauge steel tubular post with 18" heavy duty steel base. Post is height adjustable from 5'6" to 8'6".

Product Specifications
MANUFACTURERS PART NUMBER P-LED-2
COLOR FINISH Yellow/Black
BULB TYPE LED
AVG. LIFE HOURS 50000
BASE TYPE Pedestal
PACKAGE QUANTITY 1
VOLTS 120
WATTS 24
BULB Included
HEIGHT INCHES 9
LENGTH INCHES 53
LIGHT QUANTITY 2
CORD LENGTH FEET 15
WIRE GUARD Included
WIDTH INCHES 17


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

From $54.95
select
Qty: Add to Cart
Hubbell 125 Octagon Box 4", 1-1/2" Deep, 1/2" Side Knockouts

Hubbell 125 Octagon Box 4", 1-1/2" Deep, 1/2" Side Knockouts

From $0.93
select
Qty: Add to Cart
TPI 21-TLP-A 21" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

TPI 21-TLP-A 21" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

From $146.95
select
Qty: Add to Cart
Portable Utility Pedestal Light Fluorescent - 2 Lamp

Portable Utility Pedestal Light Fluorescent - 2 Lamp

FREE Shipping
From $256.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)