Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 13 items in product family

Portable Utility LED Light Tripod - 2 Lamp

Item #: WBB231243

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $431.75
Product Information
Product Q&A
Accessories
This 2 Lamp Portable Utility LED Light is ideal for providing energy-efficient work lighting for a variety of applications. LED 12-watt bulbs use 2-1/2% of the energy of a standard 500 watt quartz halogen bulb. Bulb life is rated at 50,000 hours. Light stands are portable for easy transportation. ETL approved. 1 Year Limited Warranty. Tripod includes a base covering a 46" diameter area and height-adjustable 20 gauge tubular steel post ranging from 3' to 6'6".

Product Specifications

  • MANUFACTURER PART NUMBERT-LED-2
  • COLOR FINISHYellow/Black
  • BULB TYPELED
  • AVG. LIFE HOURS50000
  • BASE TYPETripod
  • PACKAGE QUANTITY1
  • VOLTS120
  • WATTS24
  • LENGTH INCHES28
  • WIRE GUARDIncluded
  • CORD LENGTH FEET15
  • LIGHT QUANTITY2
  • BULBIncluded
  • WIDTH INCHES15
  • HEIGHT INCHES9
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.