Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goliath 100,000 Lumens 1000 Watt Industrial Metal Halide Power Light
See all 2 items in product family

Goliath 100,000 Lumens 1000 Watt Industrial Metal Halide Power Light

Item #: WB534147

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $518.00
Product Information
Product Q&A
Goliath 100,000 Lumens 1000 Watt Industrial Metal Halide Power Light

This single head unit is solidly constructed for long lasting durability and dependability. Includes 1,000 watt metal halide lamp with 100,000 lumens of bright white 6500K light. 12,000 hours average life. Die cast housing with hinged face frame for easy lamp replacement. Weatherproof switch with heavy duty 15', 12/3 grounded power cord with 20 amp grounded plug. 5 year warranty. UL/CUL listed.

Product Specifications

    • BRANDThe Designers Edge
    • MANUFACTURER PART NUMBERL4210
    • LUMENS100,000
    • AVG. LIFE HOURS12,000
    • TYPESingle Head
    • WATTS1000
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.