Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Metal Halide (12)
Remove
Industrial Metal Halide Worklight, 400w, Lamp Included
Remove

      Items
Industrial Metal Halide Worklight, 400w, Lamp Included Industrial Metal Halide Worklight, 400w, Lamp Included


Industrial Metal Halide Worklight, 400w, Lamp Included
Industrial Metal Halide Worklight, 400w, Lamp Included
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547620
Price: $152.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Industrial Metal Halide Worklight, 400w, Lamp Included Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours        
 
select
   

Industrial Metal Halide Worklight, 400w, Lamp Included

Ushio 5000938 UMH-400/U/ED28, E39, ED28, 400 Watts, 10000 Hours

   
Total for 2 items is $226.45

Product Information
Product Q&A
Write A Review

Industrial Metal Halide Worklight - 400W - Lamp Included

This portable unit has rugged, compact die-cast aluminum housing, ribbed for maximum heat dissipation. Lens attaches via tool-less clips. Anodized aluminum reflector with high efficiency and wide beamspread. Tempered glass lens with high temperature gasketing. Adjustable mounting knuckle with 1/2 NPS threaded stem. Mounts to standard outlet boxes.Protective wire guard. UL Listed to U.S. and Canadian safety standards. UL/C-UL Listed for wet locations.

Product Specifications
DESCRIPTION Contractor Select
BRAND Lithonia Lighting
MANUFACTURERS PART NUMBER CTL400PPSL
LAMP NUMBER 1
TYPE Industrial worklight
VOLTS 120
WATTS 400W
HEIGHT INCHES 24.25
LAMP TYPE 400W Metal Halide
FAMILY Work Lights
LENGTH INCHES 9.875
LAMP INCLUDED Y
PRODUCT GROUP Industrial
WIDTH INCHES 9.875
SERIES Work Lights


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Utility Cart Light Metal Halide - 1 Lamp

Portable Utility Cart Light Metal Halide - 1 Lamp

FREE Shipping
From $431.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)