Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Quartz Halogen (33)
Remove
Heavy Duty Portable Utility Cart Light Quartz Halogen - 1 Lamp
Remove

      Items
Heavy Duty Portable Utility Cart Light Quartz Halogen - 1 Lamp Heavy Duty Portable Utility Cart Light Quartz Halogen - 1 Lamp


Heavy Duty Portable Utility Cart Light Quartz Halogen - 1 Lamp
Heavy Duty Portable Utility Cart Light Quartz Halogen - 1 Lamp
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB231199
FREE Shipping within the contiguous US
Price: $357.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This 1 Lamp Heavy Duty Portable Quartz Halogen Utility Light provides a great light source for any outdoor work site. Quartz halogen work lights are made with weatherproof die-cast aluminum housing and impact-resistant lenses. Light is guarded by OSHA approved wire guards for safety. Light includes a 15'L power cord. 2,000 hour average bulb life. Cart Light Stand features 10" diameter rubber wheels and a weatherproof electrical box with 15 amp GFCI duplex receptacle. ETL approved. 1 Year Limited Warranty.

Product Specifications
MANUFACTURERS PART NUMBER PUL-1000Q-CD
COLOR FINISH Yellow/Black
BULB TYPE Quartz Halogen
LUMENS 1000
AVG. LIFE HOURS 2000
BASE TYPE Cart
PACKAGE QUANTITY 1
VOLTS 120
WATTS 1000
CORD LENGTH FEET 15
LIGHT QUANTITY 2
HEIGHT INCHES 10
WIDTH INCHES 21
LENGTH INCHES 42
WIRE GUARD Included
BULB Included


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Utility Pedestal Incandescent Halide - 1 Lamp

Portable Utility Pedestal Incandescent Halide - 1 Lamp

From $135.95
select
Qty: Add to Cart
Bryant 8460FR Single Flush Receptacle, 60A, 3ph 250V, Black

Bryant 8460FR Single Flush Receptacle, 60A, 3ph 250V, Black

From $62.95
select
Qty: Add to Cart
Portable Utility Magnet Light Fluorescent - 1 Lamp

Portable Utility Magnet Light Fluorescent - 1 Lamp

From $111.95
select
Qty: Add to Cart
TPI 52-TLP-A 52" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

TPI 52-TLP-A 52" Water Resistant Fluorescent Tube Light w/Remote Ballast - Polycarbonate

From $333.95
select
Qty: Add to Cart
Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

Bryant GFCI115 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 15 Inch

From $54.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)