Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Heavy Duty Portable Utility Tripod Light Quartz Halogen - 2 Lamp
See all 8 items in product family

TPI Heavy Duty Portable Utility Tripod Light Quartz Halogen - 2 Lamp

Item #: WBB231200

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $400.95
Product Information
Customer Review
Product Q&A
Accessories
This 2 Lamp Heavy Duty Portable Quartz Halogen Utility Light provides a great light source for any outdoor work site. Quartz halogen work lights are made with weatherproof die-cast aluminum housing and impact-resistant lenses. Light is guarded by OSHA approved wire guards for safety. Light includes a 15'L power cord. 2,000 hour average bulb life. Tripod Light Stand features safety stop mechanisms, adjustable legs and height adjustability from 5' to 11'. Tripod is made with 12 gauge square steel tubing. Legs fold up for storage.

Product Specifications

    • BRANDTPI Industrial
    • COLOR FINISHYellow/Black
    • BULB TYPEQuartz Halogen
    • LUMENS1000
    • AVG. LIFE HOURS2000
    • BASE TYPETripod
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS1000
    • CORD LENGTH FEET15
    • LIGHT QUANTITY2
    • LENGTH INCHES55
    • BULBIncluded
    • MANUFACTURER PART NUMBERPUL1000QTC
    • HEIGHT INCHES8
    • WIRE GUARDIncluded
    • WIDTH INCHES19

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Work Light

Your review: Exactly what I was looking for. Strong, stable and easy to use. Very pleased with the purchase!

Pros: Strong, Stable, Easy to transport and use.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:23