Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Quartz Halogen (33)
Remove
Bayco® Heavy Duty Tower Light SL-1005, 6'L Cord, 18/3 GA, Yellow
Remove

      Items
Bayco® Heavy Duty Tower Light SL-1005, 6'L Cord, 18/3 GA, Yellow Bayco® Heavy Duty Tower Light SL-1005, 6'L Cord, 18/3 GA, Yellow


Bayco® Heavy Duty Tower Light SL-1005, 6'L Cord, 18/3 GA, Yellow
Bayco® Heavy Duty Tower Light SL-1005, 6'L Cord, 18/3 GA, Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790437
Price: $41.95 ea.
(Sold in pkg of 2, $83.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bayco® Heavy Duty Tower Light SL-1005, 6'L Cord, 18/3 GA, Yellow

Features:
  • Approx 6ft Telescoping Tripod
  • Adjustable Leg For Leveling On Uneven Surfaces
  • 2 X 500w Halogen Bulbs With Spare Bulb In Protective Bulb Holder
  • Removable Light Rack Easily Converts Into A Portable Fixture
  • Separate Switches Provide 2 Light Levels - 500w & 1000w Of Halogen Light
  • Tempered Glass Lens w/Metal Safety Grill
Product Specifications
DESCRIPTION Heavy Duty Tower Light
BRAND Bayco®
MANUFACTURERS PART NUMBER SL-1005
PACKAGE QUANTITY 1
WATTS 1000
VOLTAGE 120
CORD GAUGE 18/3
CORD JACKET SJTW
COLOR Yellow
CORD LENGTH FEET 6
DEPTH INCHES 10.75
WEIGHT LBS 6.5
HEIGHT INCHES 23.25
LENGTH INCHES 10.75
WIDTH INCHES 6.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Utility Cart Light Quartz Halogen - 1 Lamp

Portable Utility Cart Light Quartz Halogen - 1 Lamp

From $178.95
More Info
Add to Cart
Heavy Duty Portable Utility Cart Light Quartz Halogen - 1 Lamp

Heavy Duty Portable Utility Cart Light Quartz Halogen - 1 Lamp

FREE Shipping
From $357.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)