Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Portable Halogen Work Light Sl-1032, 6'L Cord, 18/3 Ga, Red - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Bayco® Portable Halogen Work Light Sl-1032, 6'L Cord, 18/3 Ga, Red - Pkg Qty 2

Item #: WBB790609

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 2

Price: $55.90
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Portable Halogen Work Light SL-1032, 6'L Cord, 18/3 GA, Red

Features:
  • Includes 2x300w Halogen Bulbs Plus Spare Bulb
  • Dual Switch Provides 2 Light Levels - 300w & 600w Of Halogen Light
  • 30% Larger Housing For Durability And Wider Base For Tip-Over Stability
  • Tempered Glass Lens w/Metal Safety Grill
  • Durable Powder Coat Finish

Product Specifications

    • DESCRIPTIONPortable Halogen Work Light
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS600
    • HEIGHT INCHES12.25
    • WEIGHT LBS7.5
    • CORD GAUGE18/3
    • CORD JACKETSJTW
    • WIDTH INCHES7.5
    • COLORRed
    • CORD LENGTH FEET6
    • MANUFACTURER PART NUMBERSL-1032
    • LENGTH INCHES10.75
    • VOLTAGE120
    • DEPTH INCHES10.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:25