Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Professional Halogen Light Sl-1003, 5'L Cord, 18/3 Ga, Red - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bayco® Professional Halogen Light Sl-1003, 5'L Cord, 18/3 Ga, Red - Pkg Qty 4

Item #: WBB790479

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.00 each

Sold in packages of 4

Price: $88.00
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Professional Halogen Light SL-1003, 5'L Cord, 18/3 GA, Red

Features:
  • 500w Halogen Bulb With Spare Bulb Included
  • Tempered Glass Lens w/Metal Safety Grill
  • Closed "V" Handle For Non-Slip Grip
  • 30% Larger Housing For Durability
  • Wider Base For Tip-Over Stability
  • Weatherproof On/Off Switch
  • Durable Powder Coat Finish

Product Specifications

    • DESCRIPTIONProfessional Halogen Light
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS500
    • VOLTAGE120
    • HEIGHT INCHES10.75
    • WEIGHT LBS7.25
    • CORD GAUGE18/3
    • CORD JACKETSJTW
    • DEPTH INCHES10.5
    • COLORRed
    • CORD LENGTH FEET5
    • WIDTH INCHES7.25
    • MANUFACTURER PART NUMBERSL-1003
    • LENGTH INCHES10.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!