Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Professional Tower Light Sl-1006, 6'L Cord, 18/3 Ga, Red - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bayco® Professional Tower Light Sl-1006, 6'L Cord, 18/3 Ga, Red - Pkg Qty 2

Item #: WBB790536

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$69.95 each

Sold in packages of 2

Price: $139.90
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Professional Tower Light SL-1006, 6'L Cord, 18/3 GA, Red

Features:
  • 8ft Telescoping Tripod w/Adjustable Leg For Leveling On Uneven Surfaces
  • 2 X 500w Halogen Bulbs With Spare Included
  • Separate Switches Provide 2 Light Levels - 500w & 1000w Of Halogen Light
  • Tempered Glass Lens w/Metal Safety Grill
  • Removable Light Rack Easily Converts Into A Portable Fixture
  • Spare Bulb In Protective Bulb Holder

Product Specifications

    • DESCRIPTIONProfessional Tower Light
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS1000
    • LENGTH INCHES12
    • WIDTH INCHES10.25
    • HEIGHT INCHES29
    • WEIGHT LBS10.25
    • MANUFACTURER PART NUMBERSL-1006
    • COLORRed
    • CORD LENGTH FEET6
    • VOLTAGE120
    • CORD GAUGE18/3
    • CORD JACKETSJTW
    • DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!