Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Single Head Convertible Tripod Mini Tower Hal Work Light Sl-1022, 6'L Cord - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bayco® Single Head Convertible Tripod Mini Tower Hal Work Light Sl-1022, 6'L Cord - Pkg Qty 6

Item #: WBB790591

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Single Head Convertible Tripod Mini Tower HAL Work Light SL-1022, 6'L Cord

Features:
  • 40" Mini Telescoping Convertible Tripod
  • Includes 500w Halogen Bulb
  • Removable Light Rack Easily Converts Into A Portable Fixture
  • Tempered Glass Lens w/Metal Safety Grill

Product Specifications

    • DESCRIPTIONSingle Head Convertible Tripod Mini Tower HAL Work Light
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • WATTS500
    • CORD JACKETSJTW
    • CORD GAUGE18/3
    • VOLTAGE120
    • CORD LENGTH FEET6
    • DEPTH INCHES17.5
    • WEIGHT LBS6
    • HEIGHT INCHES10.5
    • WIDTH INCHES6
    • LENGTH INCHES17.5
    • COLORYellow
    • MANUFACTURER PART NUMBERSL-1022

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed