Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Portable Work Lights (23)
Remove
Probuilt E712605 Defender® Eco Uplight - 2 foot
Remove

      Items
Probuilt E712605 Defender® Eco Uplight - 2 foot Probuilt E712605 Defender® Eco Uplight - 2 foot


Probuilt E712605 Defender® Eco Uplight - 2 foot
Probuilt E712605 Defender® Eco Uplight - 2 foot
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB429854
FREE Shipping within the contiguous US
Price: $114.95 ea.
(Sold in pkg of 2, $229.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Defender® Eco Uplight - 2 foot

The Ultimate in durability, portability and versatility. The Uplights have extremely rough housing. Lean it, lay it, stand it, hang it or link it.Removable carrying strap, non-slip base for leaning against walls, removalbe threaded hooks. IP44 Rated for dust and water resistance.15 ft. integrated power cord.

Features:
  • Collapsible locking tripod base
  • IP44 design for dust and water resistance
  • 15 foot integrated power cord (120V1/12A)
  • Non-slip rubber feet
  • Adjustable nylon carrying strap
  • Removable threaded hooks for hanging
  • Removable reflector for 260° lighting
  • Low energy consumption
  • Lamp life 20,000 hours
  • Product Specifications
    BRAND Defender
    COLOR FINISH Yellow
    BULB TYPE Fluorescent
    LUMENS 1300
    PACKAGE QUANTITY 2
    LENGTH INCHES 14.1
    WIDTH INCHES 41
    CONSTRUCTION ABS/Polycarbonate
    DEPTH INCHES 9.8
    HEIGHT INCHES 10


    Have a Question About This Product? - Chat live with a representative


    Give Us Your Feedback On This Page
    * Help us continuously improve by reporting any errors or omissions on this page including:
     Incorrect or confusing information
     Misspellings or bad grammar
     Page not loading correctly or generating an error
     I did not find what I was looking for
     I found this item for a lower price.
     Other
    Please provide an example of any missing or incorrect information.
    * Comments:
    * Email Address:

    * Verification: (Type the characters you see below)
    If you need immediate assistance, please call 1.888.978.7759.


    Illume 2

    Illume 2

    From $11.50
    More Info
    Add to Cart
    Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light

    Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light

    FREE Shipping
    From $336.95
    More Info
    Add to Cart


    Need Assistance? Call Us
    1.888.978.7759

    global industrial live chat
    Get The HOTTEST News and Deals
    QUICK ORDER



    Material Handling

    Storage & Shelving

    Workbench & Shop Desks

    Packaging & Supplies

    Furniture & Office

    Foodservice & Appliances

    Janitorial & Maintenance

    Tools & Instruments

    Fasteners & Hardware

    Motors & Power Transmission

    HVAC/R & Fans

    Electrical & Bulbs

    Plumbing Supplies

    Safety & Medical


    Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
    Global Industrial Canada
    Solution Graphics Google Plus Google Plus
    Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
    Shop With Confidence - 30 Day Satisfaction Guarantee
    (84)