Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Portable Work Lights (23)
Remove
Probuilt E712600 Defender® Eco Uplight - 4 foot
Remove

      Items
Probuilt E712600 Defender® Eco Uplight - 4 foot Probuilt E712600 Defender® Eco Uplight - 4 foot


Probuilt E712600 Defender® Eco Uplight - 4 foot
Probuilt E712600 Defender® Eco Uplight - 4 foot
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB429855
FREE Shipping within the contiguous US
Price: $137.95 ea.
(Sold in pkg of 2, $275.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Defender® Eco Uplight - 4 foot

The Ultimate in durability, portability and versatility. The Uplights have extremely rough housing. Lean it, lay it, stand it, hang it or link it.Removable carrying strap, non-slip base for leaning against walls, removalbe threaded hooks. IP44 Rated for dust and water resistance.15 ft. integrated power cord.

Features:
  • Collapsible locking tripod base
  • IP44 design for dust and water resistance
  • 15 foot integrated power cord (120V1/12A)
  • Non-slip rubber feet
  • Adjustable nylon carrying strap
  • Removable threaded hooks for hanging
  • Removable reflector for 260° lighting
  • Low energy consumption
  • Lamp life 20,000 hours
Product Specifications
BRAND Defender
COLOR FINISH Yellow
LUMENS 3250
PACKAGE QUANTITY 1
LENGTH INCHES 14.1
WIDTH INCHES 70
CONSTRUCTION ABS/Polycarbonate
HEIGHT INCHES 10
DEPTH INCHES 18


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Illume 2

Illume 2

From $11.50
More Info
Add to Cart
Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light

Probuilt 111104 Wobblelight® 36" 400w Metal Halide Work Light

FREE Shipping
From $336.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)