Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Extension Cords (265)
Remove
Carol 02333.70.01 10' Power Supply Replacement Cord with 3-Way Switch, 16AWG 10A/125V - Black
Remove

      Items
Carol 02333.70.01 10' Power Supply Replacement Cord with 3-Way Switch, 16AWG 10A/125V - Black Carol 02333.70.01 10' Power Supply Replacement Cord with 3-Way Switch, 16AWG 10A/125V - Black


Carol 02333.70.01 10' Power Supply Replacement Cord with 3-Way Switch, 16AWG 10A/125V - Black
Carol 02333.70.01 10' Power Supply Replacement Cord with 3-Way Switch, 16AWG 10A/125V - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB583463
Price: $24.75 ea.
(Sold in pkg of 25, $618.75)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

10' Power Supply Replacement Cord with 3-Way Switch, 16AWG 10A/125V - Black

  • 3-Conductor Grounded
  • Type SJ
  • 60°C
  • 300 Volts
  • Switch
  • Straight Plug
  • Conductor Stripped 5/8"
  • Jacket Removed 2"
Product Specifications
LENGTH INCHES 17.1
HEIGHT INCHES 10.9
COLOR FINISH Black
AMPS 10
BRAND Carol Brand
CONSTRUCTION Premium-Grade, Color-Coded EPDM
GAUGE 16
MANUFACTURERS PART NUMBER 02333.70.01
PACKAGE QUANTITY 25
WATTAGE 1,250
COLOR Black
REGULATORY APPROVALS UL Listed, CSA
AWG SIZE 16
SWITCH SPEED 2 Speed (On/High/Low)
CONDUCTORS 16 AWG Stranded Bare Copper Per ASTM B-174
WIDTH INCHES 17
APPLICATION For Replacement Use For Fan Replacements
NUMBER OF CONDUCTORS 4
OUTLETS --
CORD LENGTH FEET 10
VOLTAGE 125
COUNTRY OF ORIGIN Made in the USA
NEMA CONFIGURATION 5-15P
JACKET CPE


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)