Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol® 03318.63.04 10' Safety Orange Extension Cord, 16awg 13a/125v

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Carol® 03318.63.04 10' Safety Orange Extension Cord, 16awg 13a/125v

Item #: WBB583371

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.12 Save up to 61%
Price: $ 7.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
10' Safety Orange ® Extension Cord, 16AWG 13A/125V - Orange

  • 3-Conductor Grounded
  • Type SJTW
  • -40°C to 60°C
  • 300 Volts
  • Indoor/Outdoor Use

Product Specifications

    • HEIGHT INCHES7.5
    • AMPS13
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER03318.63.04
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • JACKET VOLTAGE RATING300
    • VOLTAGE RATING125
    • WATTAGE1,625
    • APPLICATIONGeneral Use Indoor/Outdoor Cord, Vacuum Cleaners, Floor Polishers, Sanders, Othe
    • REGULATORY APPROVALSUL Listed, OSHA Acceptable
    • NUMBER OF CONDUCTORS3
    • AWG SIZE16
    • COUNTRY OF ORIGINMade in the USA
    • CONDUCTORS3
    • CORD JACKETSJTW
    • COLOROrange
    • WIDTH INCHES10.3
    • NEMA CONFIGURATION5-15P/5-15R
    • GAUGE16
    • JACKET TEMPERATURE-40°C to 60°C
    • CORD LENGTH FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!