Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 02053.70.01 12' Sjt Power Supply Replacement Cord W/ Switch, 18awg 10a/125v-Black
See all 28 items in product family

Carol 02053.70.01 12' Sjt Power Supply Replacement Cord W/ Switch, 18awg 10a/125v-Black

Item #: WBB583461

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.70
Product Information
Customer Review
Product Q&A
12' SJT Power Supply Replacement Cord w/ Switch, 18AWG 10A/125V - Black

  • Type SJT
  • 60°C
  • 600 Volts With Switch
  • Straight Plug
  • Conductor Stripped 5/8"
  • Jacket Removed 1-1/2"

Product Specifications

    • HEIGHT INCHES5.9
    • AMPS10
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER02053.70.01
    • PACKAGE QUANTITY1
    • NEMA CONFIGURATION5-15p
    • COLORBlack
    • APPLICATIONFor Replacement Use
    • JACKETPVC
    • CORD JACKETSJT
    • PLUG CONFIGURATIONStraight
    • REGULATORY APPROVALSUL Listed, CSA
    • NUMBER OF CONDUCTORS3
    • CORD LENGTH FEET12
    • WIDTH INCHES15.4
    • CONDUCTORS3
    • SWITCH SPEED1 Speed (On/Off)
    • WATTAGE1,250
    • VOLTAGE RATING125
    • AWG SIZE18
    • GAUGE18
    • COUNTRY OF ORIGINMade in the USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed