Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Extension Cords (265)
Remove
Carol 03327.63.04 25' Safety Orange /#174; Extension Cord, 16AWG 10A/125V - Orange
Remove

      Items
Carol 03327.63.04 25' Safety Orange /#174; Extension Cord, 16AWG 10A/125V - Orange Carol 03327.63.04 25' Safety Orange /#174; Extension Cord, 16AWG 10A/125V - Orange


Carol 03327.63.04 25' Safety Orange /#174; Extension Cord, 16AWG 10A/125V - Orange
Carol 03327.63.04 25' Safety Orange /#174; Extension Cord, 16AWG 10A/125V - Orange
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB583372
Price: $13.75 ea.
(Sold in pkg of 24, $330.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

25' Safety Orange ® Extension Cord, 16AWG 10A/125V - Orange

  • 3-Conductor Grounded
  • Type SJTW
  • -40°C to 60°C
  • 300 Volts
  • Indoor/Outdoor Use
Product Specifications
LENGTH INCHES 20.1
HEIGHT INCHES 10.1
COLOR FINISH Orange
AMPS 10
BRAND Carol Brand
CONSTRUCTION Premium-Grade, Color-Coded PVC
GAUGE 16
MANUFACTURERS PART NUMBER 03327.63.04
PACKAGE QUANTITY 24
APPLICATION General Use Indoor/Outdoor Cord, Vacuum Cleaners, Floor Polishers, Sanders, Othe
WIDTH INCHES 14.1
CONDUCTORS 16 AWG Stranded Bare Copper Per ASTM B-174
WATTAGE 1,250
COLOR Orange
REGULATORY APPROVALS UL Listed, OSHA Acceptable
VOLTAGE 125
CORD LENGTH FEET 25
OUTLETS 1
JACKET TEMPERATURE -40°C to 60°C
NEMA CONFIGURATION 5-15P/5-15R
AWG SIZE 16
COUNTRY OF ORIGIN Made in the USA
JACKET VOLTAGE RATING 300
JACKET PVC
NUMBER OF CONDUCTORS 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)