Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(839 Items)
Sub Category
Extension Cords (265)
Remove
Carol 01364.70.01 8.2' SJT Power Supply Replacement Cord, 18AWG 10A/125V - Black
Remove

      Items
Carol 01364.70.01 8.2' SJT Power Supply Replacement Cord, 18AWG 10A/125V - Black Carol 01364.70.01 8.2' SJT Power Supply Replacement Cord, 18AWG 10A/125V - Black


Carol 01364.70.01 8.2' SJT Power Supply Replacement Cord, 18AWG 10A/125V - Black
Email This Page Printer Friendly Version
Carol 01364.70.01 8.2' SJT Power Supply Replacement Cord, 18AWG 10A/125V - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB583448
Price: $3.82 ea.
(Sold in pkg of 50, $191.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8.2' SJT Power Supply Replacement Cord, 18AWG 10A/125V - Black

  • Type SJT
  • 60°C
  • 300 Volts
  • Straight Plug
  • Conductor Stripped 5/8"
  • Jacket Removed 1-1/2"
Product Specifications
LENGTH INCHES 12
HEIGHT INCHES 11.9
COLOR FINISH Black
AMPS 10
BRAND Carol Brand
CONSTRUCTION Premium-Grade, Color-Coded PVC
GAUGE 18
MANUFACTURERS PART NUMBER 01364.70.01
PACKAGE QUANTITY 50
COLOR Black
WATTAGE 1,250
CONDUCTORS 18 AWG Stranded Bare Copper Per ASTM B-174
WIDTH INCHES 13.6
APPLICATION For Replacement Use
CORD TYPE SJT
REGULATORY APPROVALS UL Listed, CSA
VOLTAGE 125
CORD LENGTH FEET 8.2
OUTLETS --
COUNTRY OF ORIGIN Made in the USA
AWG SIZE 18
NEMA CONFIGURATION 5-15p
PLUG CONFIGURATION Straight
NUMBER OF CONDUCTORS 3
JACKET PVC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)