Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® SL-751, 100'L Single Tap Extension Cord, 16/3 GA, 10amp, Yellow, 6-PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Bayco® SL-751, 100'L Single Tap Extension Cord, 16/3 GA, 10amp, Yellow, 6-PK - Pkg Qty 6

Item #: WBB790608

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 6

Price: $263.70
Product Information
Customer Review
Product Q&A
Bayco® SL-751, 100'L Single Tap Extension Cord, 16/3 GA, 10amp, Yellow, 6-PK

Features:
  • 100 Ft. 16/3 Contractor Grade Single Tap Extension Cord

Product Specifications

    • DEPTH INCHES6.5
    • HEIGHT INCHES13
    • AMPS10
    • BRANDNightStick®
    • DESCRIPTIONSingle Tap Extension Cord
    • MANUFACTURER PART NUMBERSL-751
    • RECEPTACLES1
    • PACKAGE QUANTITY6
    • WEIGHT LBS3
    • VOLTAGE RATING120
    • CORD JACKETSJTW
    • WIDTH INCHES3
    • GAUGE16
    • COLORYellow
    • CORD LENGTH FEET100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!