Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classical Cogged "AX" V-Belt, AX68

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Classical Cogged "AX" V-Belt, AX68

Item #: WBB633594

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $10.75 ea.
6+ $10.25 ea.
Product Information
Customer Review
Product Q&A
Classical Cogged "AX" V-Belt, AX68

A complete line of quality V-belts for use with iron sheaves.

Features:
  • 1/2" Wide
  • 70" Long
  • Resists Oil & Heat


Product Specifications

    • BELT NUMBERAX68
    • NOMINAL OUTSIDE LENGTH INCHES70
    • BELT TYPEAX
    • BELT STYLEClassical Cogged
    • TOP WIDTH INCHES1/2
    • BRANDImport
    • RESISTSOil & Heat
    • WIDTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed