Cogged V-Belts
Availability
Brand
Width
Price
Belt Style
Classical Cogged
Belt Number
AX90
Nominal Outside Length
92 in
Width
1/2 in
Belt Style
Wedge Cogged
Belt Number
5VX1600
Nominal Outside Length
160 in
Width
5/8 in
Belt Style
Classical Cogged
Belt Number
BX71
Nominal Outside Length
74 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
AX43
Nominal Outside Length
45 in
Width
1/2 in
Belt Style
Classical Cogged
Belt Number
AX66
Nominal Outside Length
68 in
Width
1/2 in
Belt Style
Wedge Cogged
Belt Number
5VX1250
Nominal Outside Length
125 in
Width
5/8 in
Belt Style
Wedge Smooth
Belt Number
3V315
Nominal Outside Length
31.5 in
Width
3/8 in
Belt Style
Wedge Cogged
Belt Number
5VX800
Nominal Outside Length
80 in
Width
5/8 in
Belt Style
Classical Cogged
Belt Number
AX39
Nominal Outside Length
41 in
Width
1/2 in
Belt Style
Wedge Cogged
Belt Number
5VX1320
Nominal Outside Length
132 in
Width
5/8 in
Belt Style
Wedge Cogged
Belt Number
3VX800
Nominal Outside Length
80 in
Width
3/8 in
Belt Style
Classical Cogged
Belt Number
AX70
Nominal Outside Length
72 in
Width
1/2 in
Belt Style
Classical Cogged
Belt Number
AX26
Nominal Outside Length
28 in
Width
1/2 in
Belt Style
Classical Cogged
Belt Number
BX57
Nominal Outside Length
60 in
Width
21/32 in
Belt Style
Wedge Cogged
Belt Number
3VX750
Nominal Outside Length
75 in
Width
3/8 in
Belt Style
Classical Cogged
Belt Number
BX76
Nominal Outside Length
79 in
Width
21/32 in
Belt Style
Wedge Smooth
Belt Number
3V250
Nominal Outside Length
25 in
Width
3/8 in
Belt Style
Classical Cogged
Belt Number
BX64
Nominal Outside Length
67 in
Width
21/32 in
Belt Style
Wedge Cogged
Belt Number
5VX950
Nominal Outside Length
95 in
Width
5/8 in
Belt Style
Classical Cogged
Belt Number
AX54
Nominal Outside Length
56 in
Width
1/2 in
Belt Style
Wedge Cogged
Belt Number
3VX425
Nominal Outside Length
42.5 in
Width
3/8 in
Belt Style
Classical Cogged
Belt Number
BX62
Nominal Outside Length
65 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX65
Nominal Outside Length
68 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX38
Nominal Outside Length
41 in
Width
21/32 in
Belt Style
Wedge Cogged
Belt Number
3VX600
Nominal Outside Length
60 in
Width
3/8 in
Belt Style
Classical Cogged
Belt Number
AX46
Nominal Outside Length
48 in
Width
1/2 in
Belt Style
Wedge Smooth
Belt Number
3V670
Nominal Outside Length
67 in
Width
3/8 in
Belt Style
Classical Cogged
Belt Number
BX66
Nominal Outside Length
69 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
AX40
Nominal Outside Length
42 in
Width
1/2 in
Belt Style
Classical Cogged
Belt Number
AX38
Nominal Outside Length
40 in
Width
1/2 in
Belt Style
Classical Cogged
Belt Number
BX96
Nominal Outside Length
99 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
CX105
Nominal Outside Length
109 in
Width
7/8 in
Belt Style
Classical Cogged
Belt Number
BX61
Nominal Outside Length
64 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX56
Nominal Outside Length
59 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX58
Nominal Outside Length
61 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX44
Nominal Outside Length
47 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX46
Nominal Outside Length
49 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX52
Nominal Outside Length
55 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX85
Nominal Outside Length
88 in
Width
21/32 in
Belt Style
Classical Cogged
Belt Number
BX39
Nominal Outside Length
42 in
Width
21/32 in
Belt Style
Wedge Cogged
Belt Number
5VX1180
Nominal Outside Length
118 in
Width
5/8 in
Belt Style
Classical Cogged
Belt Number
AX48
Nominal Outside Length
50 in
Width
1/2 in