Dial Pressure & Vacuum Gauges
Brand
Length
Height
Color
Price
Gauge Size
2-1/2 in
Range
200 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Range
0-100 PSI
Connection Location
Panel Flange
PIC Gauges 2" Pressure Gauge, 1/4" NPT, Dry Fillable, 0/100 PSI Range, U-Clamp Mount, 103D-204E
Gauge Size
2 in
Connection Location
Center Back Mount With U-Clamp
Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A
PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F
Gauge Size
2 in
Connection Location
Center Back Mount