Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 111.12 100PSI Gauge - 1/4" NPT CBM Plastic
See all 94 items in product family

2.5" Type 111.12 100PSI Gauge - 1/4" NPT CBM Plastic

Item #: WBB231943

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $16.00 ea.
5+ $15.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 111.12 100 PSI Gauge - 1/4 NPT CBM Plastic

WIKA Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, WIKA Type 111.12 gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: ABS Plastic
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Polycarbonate

Documents are in PDF format

Product Specifications

    • CASE CONSTRUCTIONABS Plastic
    • POINTER CONSTRUCTIONBlack ABS Plastic
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • CONNECTION LOCATIONCenter Back Mount
    • FILLABLENo
    • FACTORY FILLINGNone
    • WINDOW CONSTRUCTIONPolycarbonate
    • WINDOW TYPERemovable Snap-Off
    • BRANDWIKA
    • DIAL CONSTRUCTIONWhite Plastic with Stop Pin
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • DUAL SIZE1
    • PACKAGE QUANTITY1
    • CONNECTION SIZE1/4" NPT
    • RANGE100 PSI
    • TYPE111.12
    • MEDIA OPERATING TEMPERATURE140°F
    • GAUGE SIZE INCHES2-1/2
    • ACCURACY3/2/3 Percent
    • MANUFACTURER PART NUMBER4253486

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:68