Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Gauges


(3,253 Items)
Sub Category
General Purpose Gauges (576)
Remove
2.5" Type 111.12 60PSI/KPA Gauge - 1/4" NPT CBM Steel
Remove

      Items
2.5" Type 111.12 60PSI/KPA Gauge - 1/4" NPT CBM Steel 2.5" Type 111.12 60PSI/KPA Gauge - 1/4" NPT CBM Steel


2.5" Type 111.12 60PSI/KPA Gauge - 1/4" NPT CBM Steel
2.5" Type 111.12 60PSI/KPA Gauge - 1/4" NPT CBM Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB231902
List Price $22.64    Save 15%
Price: $19.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wika 2.5" Type 111.12 60 PSI/KPA Gauge - 1/4" NPT CBM Steel

WIKA Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, WIKA Type 111.12 gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Black Steel
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Acrylic

Click for Pressure Gauge Datasheet


Compatibility
U.S. Gauge: 1370, P-500, P-505, P-562K
Product Specifications
MANUFACTURER PART NUMBER 9311909
PACKAGE QUANTITY 1
POINTER CONSTRUCTION Black ABS Plastic
DIAL CONSTRUCTION White Plastic with Stop Pin
ACCURACY 3/2/3%
WINDOW CONSTRUCTION Acrylic
WINDOW TYPE Removable Snap-Off
AMBIENT OPERATING TEMPERATURE -40°F to 140°F
MEDIA OPERATING TEMPERATURE 140°F
FACTORY FILLING None
FILLABLE No
CASE CONSTRUCTION Black Steel
WETTED PARTS CONSTRUCTION Brass Copper Alloy
CONNECTION LOCATION Center Back Mount
CONNECTION SIZE 1/4" NPT
BRAND WIKA
GAUGE SIZE INCHES 2-1/2
TYPE 111.12
DUAL SIZE 1
RANGE 60 PSI/KPA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


2.5" Type 111.11R 500PSI/F Gauge - 1/8" NPT CBM Plastic

2.5" Type 111.11R 500PSI/F Gauge - 1/8" NPT CBM Plastic

From $12.75
More Info
Add to Cart
2.5" Type 111.11P 30PSI Gauge - 1/4" NPT CBM Plastic

2.5" Type 111.11P 30PSI Gauge - 1/4" NPT CBM Plastic

From $18.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)