Dial Pressure & Vacuum Gauges
Availability
Special Price
Range
Type
Brand
Length
Height
Color
Price
Gauge Size
2-1/2 in
Range
5,000 PSI/BAR
Connection Size
1/4" NPT
Connection Location
Lower Mount
Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A
Connection Location
Panel Flange
PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F
Gauge Size
2 in
Connection Location
Center Back Mount
Range
0-160 PSI
Connection Size
1/4"-18 NPTF
Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, PRO-201L-254E
Range
0-300 PSI
BAKER B50000 Series Digital Pressure Gauge, 1000 PSI, 1/4" NPT, 304 Stainless Steel
Gauge Size
2-9/16 in
Range
0-1000 PSI
Connection Size
1/4" NPT
Connection Location
Bottom Mount
Range
0-200 PSI
Range
0-30 PSI
Gauge Size
2-1/2 in
Range
0-100 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Range
0-300 PSI
Gauge Size
2-1/2 in
Range
0-60 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 100 PSI, SS Case, Center Back Mount, PRO-202L-254E
Gauge Size
1-1/2 in
Range
100 PSI
Connection Size
1/8" NPT
Connection Location
Center Back Mount
Pic Gauges 4" Pressure Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, 201L-404H
Global Industrial 2" Compressed Gas Gauge, 4000 PSI, 1/4" NPT LM, Polished Brass
Gauge Size
2 in
Range
4000 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
PIC Gauges 2.5" All Stainless Pressure Gauge, 1/4" NPT, 0/15,000 PSI, Glycerine Fill, LM, 301L-254V
Connection Location
Lower Mount
Gauge Size
2-1/2 in
Range
600 PSI
Connection Size
1/4" NPT
Connection Location
Center Back Mount
Connection Location
Panel Flange
Range
0-100 PSI
Range
0-60 PSI
Connection Location
Panel Flange
Connection Location
Panel Flange
Connection Location
Bottom Mount
Connection Location
Bottom Mount
Global Industrial 4-1/2" Contractor Gauge, 200 PSI, 1/4" NPT LM, Stainless Steel
Gauge Size
4-1/2 in
Range
200 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 5000 PSI, SS Case, Center Back Mount, PRO-202L-254R
Gauge Size
2-1/2 in
Range
10,000 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Global Industrial 2-1/2" Pressure Gauge, 160 PSI/KPA, 1/4" NPT LM, Polished Brass
Gauge Size
2-1/2 in
Range
160 PSI/KPA
Connection Size
1/4" NPT
Connection Location
Lower Mount
Gauge Size
2-1/2 in
Range
0-30 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Gauge Size
2 in
Range
300 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Gauge Size
2-1/2 in
Range
160 PSI
Connection Size
1/4" NPT
Connection Location
Center Back Mount
Global Industrial 2" Pressure Gauge, 30 INHG VAC, 1/8" NPT CBM With U-Clamp, Plastic
Gauge Size
2 in
Range
30 INHG VAC
Connection Size
1/8" NPT
Connection Location
Center Back Mount With U-Clamp
Gauge Size
2-1/2 in
Range
30 INHG / 15 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Global Industrial 1-1/2" Pressure Gauge, 160 PSI, 1/8" NPT CBM With U-Clamp, Plastic
Gauge Size
1-1/2 in
Range
160 PSI
Connection Size
1/8" NPT
Connection Location
Center Back Mount With U-Clamp
Gauge Size
2-1/2 in
Range
1,500 PSI/BAR
Connection Size
1/4" NPT
Connection Location
Lower Mount
Global Industrial 1-1/2" Pressure Gauge, 60 PSI, 1/8" NPT CBM With U-Clamp, Plastic
Gauge Size
1-1/2 in
Range
60 PSI
Connection Size
1/8" NPT
Connection Location
Center Back Mount With U-Clamp
Gauge Size
4-1/2 in
Range
0-60 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Gauge Size
1-1/2 in
Range
200 PSI
Connection Size
1/8" NPT
Connection Location
Center Back Mount
Gauge Size
2-1/2 in
Range
0-30" VAC
Connection Size
1/4" NPT
Connection Location
Lower Mount