Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Pack Pressure Washer Accessory Nozzles For 9 Hp Washers And Above
See all 40 items in product family

4 Pack Pressure Washer Accessory Nozzles For 9 Hp Washers And Above

Item #: WB190310

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $28.95
Product Information
Customer Review
Product Q&A
Accessories
NOZZLE 4 PACK - #040
0°, 15°, 40° and Soaper. For use with 9 HP models and higher.

Product Specifications

    • BRANDPressure Washer Supply
    • MANUFACTURERS PART NUMBER85.210.040BEP
    • TYPE040
    • WEIGHT LBS1
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:25