Hoses, Wands, & Reels
Availability
Type
Brand
Length
Height
Color
Price
Related Products
The Blu Shield Steel A Frame 150' Pressure Washer Hose Reel is a reliable and sturdy solution for your outdoor cleaning and maintenance needs. It's designed to accommodate various applications across a range of industries, including Agriculture & Farms, School & Government Facilities, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards & Marinas, Residential & Commercial Buildings, Construction, Auto Dealerships, Decontamination & Sanitation, Power Wash Units, and Fire Station & Equipment Wash Down. Features: The hose reel is constructed with ...
Features: When it comes to high-pressure cleaning, the Blu Shield Single Wire 4K PSI 3/8 X 50' Non-Marking Pressure Washing Hose is the tool you need for the job. This hose is designed for excellence, serving various industries, including cleaning, construction, manufacturing, and more Constructed with high-strength steel wire braiding, this hose boasts extraordinary tensile strength while remaining lightweight. It's engineered to withstand demanding conditions, ensuring long-lasting performance With a working pressure rating of 4000 PSI and a robust 4:1 safety factor, this hose excels in ...
The Tough-Tek Rubber Pressure Washing Hose 1/2" x 50' (Blue) is built for power, durability, and versatility. Its robust 100% rubber construction and Kevlar braided reinforcement ensure it stands up to the toughest cleaning challenges. The hose's non-marking surface provides 4x more abrasion resistance than standard hoses, safeguarding delicate finishes while enduring heavy-duty conditions. Operating efficiently across extreme temperature ranges, it maintains flexibility in freezing weather as low as -20°F and performs flawlessly with hot water up to 250°F. With a 4000 PSI ...
Are you involved in the outdoor cleaning and maintenance industry or any of the various sectors that demand powerful pressure washing capabilities? If so, the Blu Shield Steel A Frame 450' Pressure Washer Hose Reel is the dependable solution you've been seeking. Features: Uncompromising Durability: Constructed from heavy-duty commercial-grade steel, this hose reel is engineered to withstand the rigors of even the most demanding cleaning tasks. Its robust build guarantees long-lasting performance, ensuring it remains a reliable asset in challenging environments Precision Control with ...
Upgrade your pressure washing game with the Blu Shield Single-Wire Pressure Washer Hose 3/8" x 25', your ultimate solution for high-pressure cleaning tasks. Crafted with a robust 4K PSI working pressure rating and a durable 100% rubber construction, this hose delivers consistent and efficient cleaning power while remaining lightweight and flexible. The steel wire braiding enhances its tensile strength, making it a heavy-duty choice for industrial and residential use alike. What truly sets this hose apart is the included 3/8" Male NPT Revolving 360° swivel connector, providing ...