Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(365 Items)
Sub Category
Electric Pressure Washers (90)
Remove
1600 PSI Portable Electric Pressure Washer
Remove

      Items
1600 PSI Portable Electric Pressure Washer 1600 PSI Portable Electric Pressure Washer


1600 PSI Portable Electric Pressure Washer
1600 PSI Portable Electric Pressure Washer 1600 PSI Portable Electric Pressure Washer 1600 PSI Portable Electric Pressure Washer 1600 PSI Portable Electric Pressure Washer  
see additional photos
1600 PSI Portable Electric Pressure Washer
Sold by: globalindustrial.com
Availability:  On or around 05/25/2013
Stock No: WB249582
FREE Shipping within the contiguous US
Price: $99.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

PORTABLE ELECTRIC PRESSURE WASHERS
1,600 PSI Pressure Washer
Portable electric pressure washers provide high-pressure water to clean and remove mold, grime, dust, mud and dirt from surfaces and objects. Great for use on buildings, vehicles and concrete road surfaces. Pressure washers feature an adjustable spray from fine to intense. Compact, upright design with 2 axle mounted wheels allows easy roll-away mobility. Pistol style grip with trigger spray wand dispenses up to 1.6 GPM for efficient pressure washing. Powered using an air cooled industrial motor. Unit features a built-in holster for spray wand storage when not in use. Includes 19’L pressure hose, soap dispenser, brass hose connector and 35’L GFCI-protected power cord. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH GRAY
BRAND All Power America
CONSTRUCTION HEAVY DUTY PLASTIC OUTER CASE
HORSE POWER 1/3
MANUFACTURERS PART NUMBER APW5005
PSI 1600
WEIGHT LBS 20
GALLONS PER MINUTE 1.6
MOTOR 12 AMP EFFICIENT AIR COOLED INDUSTRIAL MOTOR
CORD LENGTH 35 FT WITH GFCI PROTECTION
PRESSURE HOSE LENGTH 19 FT
VOLTAGE 120
GIFT ITEM Yes
AMPS 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pro Tuff Work Box

Pro Tuff Work Box

From $64.95
select
Qty: Add to Cart
Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose

Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose

From $89.95
select
Qty: Add to Cart
95 Piece Tool Kit

95 Piece Tool Kit

FREE Shipping
From $39.95
select
Qty: Add to Cart
3 Cell AAA Maglite® XL50™ LED Flashlight Black

3 Cell AAA Maglite® XL50™ LED Flashlight Black

From $29.95
select
Qty: Add to Cart
Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

Channellock GS-3T 3 Piece Tongue & Groove Plier Gift Set W/ Free Tape Measure

FREE Shipping
From $34.95
select
Qty: Add to Cart
Global 2 Drawer 27" Wide Tool Cart W/ Sliding Top

Global 2 Drawer 27" Wide Tool Cart W/ Sliding Top

FREE Shipping
From $129.95
select
Qty: Add to Cart
Gas Powered Pressure Washer 210cc Engine 3100 PSI

Gas Powered Pressure Washer 210cc Engine 3100 PSI

From $299.95
select
Qty: Add to Cart
Princeton Tec® FUEL™ Headlamp

Princeton Tec® FUEL™ Headlamp

From $19.95
select
Qty: Add to Cart
Waterloo PP-2314BK Plastic Portable 3-Drawer Chest - Black

Waterloo PP-2314BK Plastic Portable 3-Drawer Chest - Black

From $45.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)