Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1600 PSI Portable Electric Pressure Washer
See all 16 items in product family

1600 PSI Portable Electric Pressure Washer

Item #: WB249721

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
ELECTRIC PRESSURE WASHERS
1600 PSI Portable Electric Pressure Washer
Electric Pressure Washers are ideal for cleaning walkways, cement, construction equipment and more. Washers include water filter, HP soft type hose gun and lance. Adjustable fan/pencil jet spray head allows versatility in performance. 3-axial piston wobble-plate pump, tempered stainless steel plungers and automatic safety valve. Built-in accessories holder allows easy organization. TSS (Total Stop System) remote control for total shutdown of high pressure cleaner. Built-in handle allows easy transport.

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES9
    • HEIGHT INCHES12
    • COLOR FINISHBlue
    • BRANDAR North America
    • CONSTRUCTIONDurable Plastic Casinf and Aluminum
    • HORSE POWER1.2
    • MANUFACTURERS PART NUMBERAR118
    • PSI1600
    • WEIGHT LBS18.5
    • GALLONS PER MINUTE1.5
    • CORD LENGTH38.06 ft with GFCI
    • HOSE LENGTH9.84 ft
    • VOLTAGE120
    • AMPS13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed