Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(365 Items)
Sub Category
Electric Pressure Washers (90)
Remove
1800 PSI Heavy Duty Industrial Portable Electric Pressure Washer
Remove

      Items
1800 PSI Heavy Duty Industrial Portable Electric Pressure Washer 1800 PSI Heavy Duty Industrial Portable Electric Pressure Washer


1800 PSI Heavy Duty Industrial Portable Electric Pressure Washer
1800 PSI Heavy Duty Industrial Portable Electric Pressure Washer
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB249724
Price: $693.91

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HEAVY DUTY INDUSTRIAL PORTABLE ELECTRIC PRESSURE WASHERS
1800 PSI Portable Electric Pressure Washer
Electric Pressure Washers are ideal for cleaning walkways, cement, construction equipment and more. Electric Pressure Washers include water filter, HP soft type hose gun and lance. Adjustable fan/pencil jet spray head allows versatility in performance. Includes triplex pump with ceramic plungers and a connecting rod system. Built-in pressure gauge and pressure adjustment. Built-in detergent suction allows soap to be drawn directly into washers. Hand-Carry build includes built-in handle for easy transport.
Product Specifications
LENGTH INCHES 15
WIDTH INCHES 10
HEIGHT INCHES 8
COLOR FINISH Blue
BRAND AR North America
CONSTRUCTION Durable Plastic Casing and Brass
HORSE POWER 1.7
MANUFACTURERS PART NUMBER AR610
PSI 1800
WEIGHT LBS 39.7
GALLONS PER MINUTE 2.1
CORD LENGTH 38.06 with GFCI
PRESSURE HOSE LENGTH 25 ft
AMPS 15
VOLTAGE 120


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump

From $699.00
More Info
Add to Cart
1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet LWD Pump

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet LWD Pump

From $699.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)