Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(365 Items)
Sub Category
Electric Pressure Washers (90)
Remove
1900 PSI Heavy Duty Industrial Portable Electric Pressure Washer
Remove

      Items
1900 PSI Heavy Duty Industrial Portable Electric Pressure Washer 1900 PSI Heavy Duty Industrial Portable Electric Pressure Washer


1900 PSI Heavy Duty Industrial Portable Electric Pressure Washer
1900 PSI Heavy Duty Industrial Portable Electric Pressure Washer
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB249727
FREE Shipping within the contiguous US
Price: $974.27

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HEAVY DUTY INDUSTRIAL ELECTRIC PRESSURE WASHERS
1900 PSI Portable Electric Pressure Washer
Electric Pressure Washers are ideal for cleaning walkways, cement, construction equipment and more. Electric Pressure Washers include water filter, HP soft type hose gun and lance. Adjustable fan/pencil jet spray head allows versatility in performance. Triplex pump with ceramic plungers and a connecting rod system. Built-in pressure gauge and pressure adjustment. Built-in detergent suction allows soap to be drawn directly into washers. Trolley-Mount build includes convenient handle and wheels for easy transport.
Product Specifications
WIDTH INCHES 22.8
HEIGHT INCHES 31
COLOR FINISH Blue
BRAND AR North America
CONSTRUCTION Durable Plastic Casing and Brass
HORSE POWER 2.0
MANUFACTURERS PART NUMBER AR767
PSI 1900
WEIGHT LBS 75
GALLONS PER MINUTE 2.1
CORD LENGTH 38.06 ft with GFCI
PRESSURE HOSE LENGTH 25 ft
VOLTAGE 120
AMPS 19


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pressure Washer Cover

Pressure Washer Cover

From $18.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)