Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(365 Items)
Sub Category
Electric Pressure Washers (90)
Remove
2000 PSI Portable Electric Pressure Washer
Remove

      Items
2000 PSI Portable Electric Pressure Washer 2000 PSI Portable Electric Pressure Washer


2000 PSI Portable Electric Pressure Washer
2000 PSI Portable Electric Pressure Washer
Sold by: globalindustrial.com
Availability:  On or around 05/25/2013
Stock No: WB249583
FREE Shipping within the contiguous US
Price: $154.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 5 Reviews
Write A Review

PORTABLE ELECTRIC PRESSURE WASHERS
2,000 PSI Pressure Washer
Portable electric pressure washers provide high-pressure water to clean and remove mold, grime, dust, mud and dirt from surfaces and objects. Great for use on buildings, vehicles and concrete road surfaces. Pressure washers feature an adjustable spray from fine to intense. Compact, upright design with 2 axle mounted wheels allows easy roll-away mobility. Pistol style grip with trigger spray wand dispenses up to 1.6 GPM for efficient pressure washing. Powered using an air cooled industrial motor. Unit features a built-in holster for spray wand storage when not in use. Includes 19’L pressure hose, soap dispenser, brass hose connector and 35’L GFCI-protected power cord. 2,000 PSI Pressure Washer features a built-in hose reel. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH GRAY
BRAND All Power America
CONSTRUCTION HEAVY DUTY PLASTIC OUTER CASE
HORSE POWER 1
MANUFACTURERS PART NUMBER APW5006
PSI 2000
WEIGHT LBS 24
GALLONS PER MINUTE 1.6
MOTOR 13 AMP EFFICIENT AIR COOLED INDUSTRIAL MOTOR
CORD LENGTH 35 FT WITH GFCI
PRESSURE HOSE LENGTH 19 FT
VOLTAGE 120
GIFT ITEM Yes
AMPS 13


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pro Tuff Work Box

Pro Tuff Work Box

From $64.95
select
Qty: Add to Cart
Mobile Security Computer Cabinet - Blue

Mobile Security Computer Cabinet - Blue

From $249.00
After Mail-In-Rebate
select
Qty: Add to Cart
Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose

Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose

From $89.95
select
Qty: Add to Cart
95 Piece Tool Kit

95 Piece Tool Kit

FREE Shipping
From $39.95
select
Qty: Add to Cart
Enclosed 2 Tray Shelf Cart With 5 Inch Rubber Casters

Enclosed 2 Tray Shelf Cart With 5 Inch Rubber Casters

From $229.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)