Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" Aluminum Coated Fixed and Swivel Extensions
See all 16 items in product family

24" Aluminum Coated Fixed and Swivel Extensions

Item #: WBB760507

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
24" Aluminum Coated Fixed and Swivel Extensions

This 24" Aluminum Coated Fixed and Swivel Extension is for use with AR North America Pressure Washers.

Product Specifications

    • BRANDAR North America
    • MANUFACTURERS PART NUMBERPW3310
    • PSI2200

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the warranty

Question Asked By: Marilyn , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed