Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 24 items in product family

Briggs & Stratton 20518 1300 PSI Electric Pressure Washer

Item #: WBB899205

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $107.95
Product Information
Product Q&A
Accessories
Briggs & Stratton 20518 1300 PSI Electric Pressure Washer

Designed for occassional home use and small projects. The convenient compact and light-weight design makes them easy to carry and easy to store.

Features:
  • Long Life Universal Motor
  • Instant Start/Stop System
  • Only runs when spray gun trigger is pulled
  • Turbo Nozzle Wand
  • Cleans up to 40% faster than standard spray nozzles
  • Adjustable Spray Nozzle
  • Easily adjust spray angle from 0° to 40°
  • Foam Lance for Applying Cleaning Detergents
  • 19-Ft. High-Pressure Hose
  • 35-Ft. GFCI Protected Cord

Product Specifications

  • LENGTH INCHES59.5
  • WIDTH INCHES26.5
  • HEIGHT INCHES34
  • COLOR FINISHBlack
  • BRANDBriggs & Stratton
  • CONSTRUCTIONPlastic
  • HORSE POWER--
  • MANUFACTURERS PART NUMBER20518
  • PSI1300
  • WEIGHT LBS17.8
  • GALLONS PER MINUTE1.2
  • GPM--
  • ENGINEBriggs & Stratton
  • PUMPPlunger
  • VOLTAGE120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.