Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cart for Electric Units AR610, AR620 and AR630
See all 19 items in product family

Cart for Electric Units AR610, AR620 and AR630

Item #: WBB760470

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $100.95
Product Information
Customer Review
Product Q&A
Accessories
Cart for Electric Units AR610, AR620 and AR630

This Cart is for use with AR North America Electric Pressure Washer Units AR610, AR620 and AR630.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES13
    • HEIGHT INCHES34-1/2
    • BRANDAR North America
    • MANUFACTURERS PART NUMBERPWCART

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the warranty

Question Asked By: Marilyn , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.112.177:21