Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley P2000S-BB 2000 PSI 1.5 GPM Electric Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Stanley P2000S-BB 2000 PSI 1.5 GPM Electric Pressure Washer

Item #: WBB1017007

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $241.95
Product Information
Product Q&A
Accessories
Stanley P2000S-BB 2000 PSI 1.5 GPM Electric Pressure Washer

This STANLEY 2000 psi pressure washer is an ideal alternative for tough jobs around the home such as washing patios, decks , cars, driveways, and siding. The innovative variable spray nozzle, eliminates the constant hassle of replacing breaking and missing spray tips. A bonus kit is included with each pressure washer: variable nozzle, turbo nozzle, soap dispenser and reservoir, flat brush, garden hose quick connector, and an integrated high-pressure hose reel with folding handle. To provide mobility and increase ease of use, it also comes with a 20 ft. high pressure hose, 35 ft GFCI cord and high impact wheels.

Features:
  • 2000 PSI, 1.5 GPM
  • Stainless Steel Commercial duty design
  • Auto Shut Off
  • 20 ft. of high-pressure hose and 35 ft. cord with GFCI protection
  • Setup: Minimal assembly required
Includes:
  • Turbo Nozzle with 2200 PSI peak cleaning power
  • Adjustable Spray Wand
  • 35 ft. power cord
  • Nozzles cleaning kit with needle
  • Soap Dispenser, Straight Brush

Product Specifications

    • BRANDStanley
    • HORSE POWER--
    • MANUFACTURERS PART NUMBERP2000S-BB
    • PSI2000
    • TYPEElectric Pressure Washer
    • GALLONS PER MINUTE1.5
    • WARRANTY1 Year Limited
    • AMPS13
    • VOLTAGE120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.