Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Underbody Lance for AR610 unit
See all 16 items in product family

Pro Underbody Lance for AR610 unit

Item #: WBB760511

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $47.95
Product Information
Customer Review
Product Q&A
Accessories
Pro Underbody Lance for AR610 unit

Hard to reach areas are a problem no more with the AR Blue Clean Underbody Lance. Our aluminum underbody lance easily attaches to the end of your pressure washers spray gun and increases your cleaning reach by almost 3 feet. It's the perfect accessory for cleaning the underside of autos, wheel wells and even gutters.

Be sure to check out our line of environmentally friendly detergents designed to help solve all of your cleaning needs.

Please Note: This lance only works with AR Blue Clean models AR390/610/620/630/767.

Product Specifications

    • BRANDAR North America
    • MANUFACTURERS PART NUMBERPWMVUBL
    • PSI4060

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the warranty

Question Asked By: Marilyn , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed