Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Campbell Hausfeld® PW135009AV 1350 PSI 1.3 GPM Electric Pressure Washer

Item #: WBB1097232

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $113.95
Add to list
Product Information
Product Q&A
Campbell Hausfeld® PW135009AV 1350 PSI 1.3 GPM Electric Pressure Washer

A compact pressure washer that is light weight and easy to move. It's perfect for cleaning small projects around the home like: patio, patio furniture, vehicles and small out buildings. Pressure washer features Instant start/stop system which turns pump off when trigger is not pulled; extends life of pump. Includes detergent pouch, detergent bottle, 20 ft. high pressure hose, adjustable fan lance and 35 ft. GFCI equipped power cord. Detergent mixes into 1 gallon of cleaner.

Product Specifications

  • BRANDCampbell Hausfeld®
  • HORSE POWER--
  • MANUFACTURERS PART NUMBERPW135009AV
  • PSI1350
  • TYPEElectric Pressure Washer w/ Detergent Pouch & Adjustable Fan Lance
  • GALLONS PER MINUTE1.3
  • HOSE LENGTH20 ft.
  • GPM1.3
  • VOLTAGE110/120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.