Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark BRE 5 @ 500020 HP 460v 3p Cold Water Belt Drive Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Shark BRE 5 @ 500020 HP 460v 3p Cold Water Belt Drive Pressure Washer

Item #: WBB478690

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,610.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shark BRE 5 @ 500020 HP 460v 3p Cold Water Belt Drive Pressure Washer

Electric-driven 5 GPM at 5000 PSI cold water pressure washer
  • 5.0 GPM
  • 5000 PSI
  • 20 HP Baldor motor
  • 460V / 3ph
  • 48 Amps
  • Rugged steel chassis & roll cage
  • Belt-drive crankcase pump
  • 50' high-pressure hose
  • Perfect for use in the marine market and concrete industries, among others
  • Pneumatic tires

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES26
    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • HORSE POWER20
    • MANUFACTURERS PART NUMBERBRE-505007C
    • PSI5000
    • TYPECold Water
    • WEIGHT LBS480
    • GALLONS PER MINUTE5
    • MOTORElectric
    • VOLTAGE460
    • CERTIFICATIONSETL, CETA, ISSO 9001
    • SERIESBRE
    • GPM5
    • ENGINEBaldor
    • PUMPKarcher KH
    • DRIVEBelt
    • PHASE3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed