Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark CB 3 @ 1000 2 HP 120v, Cold Water Belt Drive Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Shark CB 3 @ 1000 2 HP 120v, Cold Water Belt Drive Pressure Washer

Item #: WBB478698

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,836.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shark CB 3 @ 1000 2 HP 120v, Cold Water Belt Drive Pressure Washer

Electric-powered cabinet cold water pressure washer ideal for kitchens and wash bays
  • 2.8 GPM
  • 1000 PSI
  • 2 HP industrial Baldor motor
  • 120V / 1ph
  • 20 Amps
  • Accepts hot water up to 180 degrees farenheit
  • Belt-drive crankcase pump
  • Durable powder coated steel cabinet
  • Magnetic starters for operator safety

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES20
    • HEIGHT INCHES16
    • COLOR FINISHBlack
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • HORSE POWER2
    • MANUFACTURERS PART NUMBERCB-301007D
    • PSI1000
    • TYPECold Water
    • WEIGHT LBS210
    • GALLONS PER MINUTE2.8
    • MOTORElectric
    • PUMPKarcher KD
    • VOLTAGE120
    • PHASE1
    • GPM2.8
    • DRIVEBelt
    • CERTIFICATIONSETL, CETA, ISSO 9001
    • SERIESCB
    • ENGINEBaldor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this unit come with the hose and wand?

Question Asked By: Mark , nh , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result