Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark KE 2.3 @ 1400 3.2 HP 120v 20amp Cold Water Direct Drive Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Shark KE 2.3 @ 1400 3.2 HP 120v 20amp Cold Water Direct Drive Pressure Washer

Item #: WBB478696

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,530.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shark KE 2.3 @ 1400 3.2 HP 120v 20amp Cold Water Direct Drive Pressure Washer

European-style, electric-powered portable cold water pressure washer designed for food service and kitchen applications
  • 1.1 - 2.3 GPM
  • 300-1400 PSI
  • 3.2 HP motor
  • 120V / 1ph
  • 20 Amps
  • Accepts hot water of up to 180 degrees farenheit
  • Ergonomic compact design
  • Complete trigger shut-off
  • Low-pressure soap injection system
  • Triple changeover nozzle

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES14
    • HEIGHT INCHES37
    • COLOR FINISHWhite/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • HORSE POWER3.2
    • MANUFACTURERS PART NUMBERKE-231407D
    • PSI1400
    • TYPECold Water
    • WEIGHT LBS75
    • GALLONS PER MINUTE2.3
    • MOTORElectric
    • SERIESKE
    • PUMPKarcher Axial
    • CERTIFICATIONSETL, CETA
    • DRIVEDirect
    • ENGINEBaldor
    • GPM2.3
    • PHASE1
    • VOLTAGE120

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the warranty

Question Asked By: Marilyn , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result