Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siding Deck Broom with 20" Fixed Extension with Adapters
See all 19 items in product family

Siding Deck Broom with 20" Fixed Extension with Adapters

Item #: WBB760506

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories
Siding Deck Broom with 20" Fixed Extension with Adapters

This Sliding Deck Broom features a 20" fixed extension and adapters. For use with AR North America Pressure Washers.

Product Specifications

    • BRANDAR North America
    • MANUFACTURERS PART NUMBERPW3200
    • PSI2000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the warranty

Question Asked By: Marilyn , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.37.116:60