Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(365 Items)
Sub Category
Electric Pressure Washers (90)
Remove
STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun and Belt
Remove

      Items
STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun and Belt STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun and Belt


STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun and Belt
STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun and Belt STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun and Belt    
see additional photos
STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun and Belt
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB470749
Price: $139.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

STANLEY 1600 PSI 1.4 GPM Electric Pressure Washer with High-Pressure Variable Spray Gun and Clip-On Belt

The 1600 PSI STANLEY electric pressure washer, a lightweight portable solution ideal for home use, comes with its own patented clip-on belt and high-pressure variable spray gun. This unique brushed stainless steel pressure washer is the ultimate solution for mobility and cleaning. Cut your home chore time with the STANLEY pressure washer and its array of accessories which ease the full range of power washing activities: variable nozzle, turbo nozzle wand, soap dispenser and reservoir, straight brush, hose quick connect and tool belt.
  • 1600 PSI at 1.4 GPM, with up to 2200 PSI peak for your toughest jobs
  • Patented clip-on belt enables mobility without the need of wheels
  • High-pressure variable spray gun with turbo nozzle wand eliminates the hassle of multiple spray tips
  • Powered by a heavy-duty electric motor; pump protected by low water auto shut-off
  • Its lightweight and 35 ft. GFCI power cord maximize power washing range and mobility
  • 20 ft. of high-pressure hose reaches every nook and cranny
  • Commercial-duty brushed stainless steel design minimizes corrosion
  • Only minimal assembly required
  • CSA and UL approved and tested to meet international standards of performance
  • Complete set of accessories: variable nozzle, turbo nozzle wand, unique tool belt, soap dispenser and reservoir, straight brush and hose quick connect
Product Specifications
LENGTH INCHES 13.8
WIDTH INCHES 10.2
HEIGHT INCHES 22.4
COLOR FINISH Black / Yellow
BRAND Stanley
CONSTRUCTION Plastic & Stainless Steel
HORSE POWER 1.88
MANUFACTURERS PART NUMBER P1600S
PSI 1600
TYPE Electric
WEIGHT LBS 20
GALLONS PER MINUTE 1.4
AMPS 12
PUMP TYPE Direct Drive
VOLTAGE 120


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump

From $699.00
More Info
Add to Cart
1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet LWD Pump

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet LWD Pump

From $699.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)