Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

STANLEY 1800 PSI 1.4 GPM Electric Pressure Washer w/ Variable Spray Gun & Wheels

Item #: WBB470750

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $199.95
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STANLEY 1800 PSI 1.4 GPM Electric Pressure Washer with High-Pressure Variable Spray Gun and Wheels

The 1800 PSI STANLEY electric pressure washer, a lightweight portable solution ideal for home use, comes with a high-pressure variable spray gun and wheels. This unique brushed stainless steel pressure washer is the ultimate solution for mobility and cleaning. Cut your home chore time with the STANLEY pressure washer and its array of accessories which ease the full range of power washing activities: variable nozzle, turbo nozzle wand, soap dispenser and reservoir, straight brush and hose quick connect.
  • 1800 PSI at 1.4 GPM, with up to 2200 PSI peak for your toughest jobs
  • High-pressure variable spray gun with turbo nozzle wand eliminates the hassle of multiple spray tips
  • Powered by a heavy-duty electric motor; pump protected by low-water auto shut-off
  • Its lightweight and 35 ft. GFCI power cord maximize power washing range and mobility
  • 20 ft. of high-pressure hose reaches every nook and cranny
  • Commercial-duty brushed stainless steel design minimizes corrosion
  • Only minimal assembly required
  • CSA and UL approved and tested to meet international standards of performance
  • Complete set of accessories: variable nozzle, turbo nozzle wand, soap dispenser and reservoir, straight brush and hose quick connect

Product Specifications

  • LENGTH INCHES14.4
  • WIDTH INCHES12.8
  • HEIGHT INCHES33.9
  • COLOR FINISHBlack / Yellow
  • BRANDStanley
  • CONSTRUCTIONPlastic & Stainless Steel
  • HORSE POWER2.08
  • MANUFACTURERS PART NUMBERP1800S
  • PSI1800
  • TYPEElectric
  • WEIGHT LBS27.7
  • GALLONS PER MINUTE1.4
  • VOLTAGE120
  • PUMP TYPEDirect Drive
  • AMPS13
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.