Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® BBX7600N, 75.6 cc. Gas Backpack Leaf Blower, CA Emission Compliant
See all 7 items in product family

Makita® BBX7600N, 75.6 cc. Gas Backpack Leaf Blower, CA Emission Compliant

Item #: WBB461056

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 569.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Makita 75.6 cc. Backpack Blower,

Efficient 4-Stroke Engine - No Fuel Mix Required
  • Powerful and fuel efficient 75.6 cc. 4-stroke commercial duty engine
  • Meets or exceeds EPA and CARB exhaust and evaporative emissions regulations
  • Mechanical Automatic Engine Decompression for quicker, easier starts
  • Large capacity muffler ensures quieter operation at 74dB(A)
Features
  • Padded shoulder straps and ventilated back panel with lumbar support for improved operator comfort
  • Large capacity air filter is replaceable and easily acc.essible
  • Compact design with less weight (22.6 lbs.) for easier operation in confined areas
  • Oil filling port and drain plug are easily acc.essible for faster maintenance
  • Soft grip for less vibration and cruise control lever for reduced user fatigue
Includes: End Pipe (667-95019-00),Straight Pipe (667-95018-01) ,Tool Kit (690-90590-00)

Product Specifications

    • SOUND PRESSURE74
    • MAX AIR VOLUME (CFM)526
    • ENGINE POWER3.8
    • CALIFORNIA EMISSION COMPLIANTYes
    • ENGINE DISPLACEMENT75.6
    • DESCRIPTION75.6 cc Gas Backpack Blower
    • FUELAutomobile Gasoline
    • MANUFACTURER PART NUMBERBBX7600N
    • MAX AIR VELOCITY (MPH)195
    • FUEL TANK CAPACITY64.2
    • WEIGHT LBS22.6
    • BRANDMakita®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

4 cycle leaf blower at the firehouse

Your review: general consensus here is positive.

Pros: using it downtown, the noise is not offensive to pedestrians or neighboring businesses. new machine cranks with one pull. no fuel to mix. simple to use.

Cons: some feel the machine to be a little on the heavy side.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!