Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ Mechanics Tool Set 29794, SAE/Metric, 255 Pc
See all 50 items in product family

Craftsman® Industrial™ Mechanics Tool Set 29794, SAE/Metric, 255 Pc

Item #: WBB883455

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $612.00
Product Information
Product Q&A
Craftsman® Mechanics Tool Set 29794, SAE/Metric, 255 Pc

Socket Set Includes: 1/4"Dr - 6-point Standard 5/32 - 1/2", 4 - 13mm; 12-point Standard 3/16 - 1/2"; 6-point Deep 3/16 - 1/2", 4 - 13mm; Quick-release Ratchet; 3, 6" Extension Bars; 3/8" Adapter; 6" Spinner Handle; 3/8"Dr - 6-point Standard 3/8 - 1", 7 - 15, 17, 19mm; 12-point, Standard 5/16 - 7/8", 9 - 18mm; 6-point Deep 3/8 - 7/8", 10, 12 - 15, 18, 19mm; 12-point Deep 3/8 - 13/16", 9 - 16mm; Hex Standard 1/8 - 3/8", 4 - 8, 10mm; Torx Standard T40, T55; Quick-release Ratchet; 3, 6" Extension Bars; 5/8, 13/16" Spark Plug Sockets; 13/16" Flex Spark Plug Socket; 1/2"Dr - 12-point Standard 7/16 - 1-1/4", 10 - 15, 18, 19, 21 - 24mm; 6-point Deep 9/16, 3/4, 15/16, 1-1/16"; 12-point Deep 1/2 - 1"; Quick-release Ratchet; 2, 6" Extension Bars; 12-point Combination Wrenches 1/4 - 1", 6 - 10, 12 - 20mm; Magnetic Bit Handle; 10 Screwdriver Bits; 14 SAE Hex Keys; 14 Metric Hex Keys
Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-29794
    • SIZE1/4, 3/8 + 1/2
    • SAE/METRICSAE/Metric
    • INCLUDES178 Sockets, 3 Ratchets, 8 Drive Tools, 27 Wrenches, 39 Specialty Tools
    • NUMBER OF PIECES255
    • PACKAGINGCorrugated Carton
    • TYPEMechanics Tool Set
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.